Shop MCKINNEY HINGES

McKinney Left Hand 4-1/2in x 4-1/2in Square Corner Standard Weight 2 Knuckle Ball Bearing Steel

  • Mfr # TA2731412D4LHFT

  • Zoro # G615719295


product price:  $56.75
/ea

Key Features

Material
Steel
Finish
Black Powder Coat
Color
Black Powder Coat
Width
3 in
Size
4-1/2" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA2731412D4LHFT
Zoro #
G615719295
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 in
Size
4-1/2" x 4-1/2"
Length
5 in

Details

Material
Steel
Finish
Black Powder Coat
Color
Black Powder Coat

Description

McKinney Products Company designs and manufactures high quality architectural hinges for commercial use. McKinney offers a wide variety of hinge solutions including decorative hinges, electrified hinges, MacPro hinges, and StormPro hinges. McKinney became an ASSA ABLOY Group company in 1996. With the resources of ASSA ABLOY, McKinney greatly expanded the research and development, and manufacturing capabilities.. McKinney Left Hand 4-1/2in x 4-1/2in Square Corner Standard Weight 2 Knuckle Ball Bearing Steel Hinge with Flat Tips Black Powder Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.