Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawson - Black Leather Attache Case

  • Mfr # 80455

  • Zoro # G010773670


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Leather
Length
18in
Width
3.5in
Height
13in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80455
Zoro #
G010773670
UPC #
642154804556
Country of Origin
Thailand

Dimensions

Length
18in
Width
3.5in
Height
13in

Details

Item
Carrying Case
Color
Black
Material
Leather
Series
V
Body Style
Attach&eacute,
Application
Cell Phone
Interior Material
Suede
Carrying Options
Handle
Case Features
File Compartment

Description

McKleinUSA Leather 3.5" Attache Breifcase - Leather Body - Suede Interior Material - Handle, Hand Strap - 13" Height x 3.5" Width - 1 Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.