Shop MCKLEINUSA
See all product information
Create Account
McKlein 97695 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Black - 13.5 x 6 x 16 in.
- Mfr # 97695
- Zoro # G003963972
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Material
Top Grain Leather
Length
13.5"
Width
13.5 in
Depth
6"
Holds
Business Card, Cell Phone, Key, Pen, Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97695
- Zoro #
- G003963972
- UPC #
- 642154976956
- Country of Origin
- Thailand
Dimensions
- Length
- 13.5"
- Width
- 13.5 in
- Depth
- 6"
- Height
- 16"
- Maximum Screen Size Supported
- 15.4"
Details
- Item
- Carrying Case
- Color
- Black
- Material
- Top Grain Leather
- Holds
- Business Card, Cell Phone, Key, Pen, Notebook
- Application
- Pen
- Series
- L
- Body Style
- Rolling Briefcase
- Type
- Rolling Briefcase
- Carrying Options
- Handle
Description
Features
- Quick access front pocket is secured with a key lock
- Small front pocket secured by flap with turn lock
- Interior organizer with storage space for media devices, business cards, key holder and pens
- Main compartment divided by secure zipper pocket
- Built-in high-density laptop compartment that protects laptops up to 15.5" in size
- Smart Attachment Strap allows transport on extended handles of other rolling cases and luggage
- Limited Lifetime
- Made in Thailand
- We recommend using Lexol-pH as a nonalkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of Mcklein leathers old and new and to restore resiliency.
- Color: Black
- Size: 15.6 in.
- Material: Top Grain Leather
- Handle Length: 4 in.
- Laptop Compartment Size: 2.5" H x 15" W x 12.5" L
- Telescopic Handle Length: 40"
- Device Fit: Up To 15.6
- Laptop Protection Type: Built-In Compartment
- Piggy Back Attachment Type: Smart Strap
- Laptop Protection: Yes
- Tablet Pocket: Tablet Pocket
- Dimension: 16" H x 6" W x 13.5" L
- Weight: 6.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.