Zoro Homepage

Lawson - Brown Leather Attache Case

  • Mfr # 80454

  • Zoro # G110773754


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Leather
Length
18in
Width
3.5in
Series
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80454
Zoro #
G110773754
UPC #
642154804549
Country of Origin
Thailand

Dimensions

Length
18in
Width
3.5in
Height
13in

Details

Item
Carrying Case
Color
Brown
Material
Leather
Series
V
Body Style
Attach&eacute,
Application
Business Card
Case Features
Combination Lock
Interior Material
Suede
Carrying Options
Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.