Shop MCKLEINUSA
See all product information
Create Account
McKlein 96614 15.6 in. Lakewood Leather Fly Friendly Detachable Wheeled Ladies Briefcase; Brown - 17 x 6 x 13.25 in.
- Mfr # 96614
- Zoro # G903963904
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Cowhide Leather
Width
8.8 in
Depth
18"
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96614
- Zoro #
- G903963904
- UPC #
- 642154966148
- Country of Origin
- China
Dimensions
- Width
- 8.8 in
- Depth
- 18"
- Height
- 14.5"
- Maximum Screen Size Supported
- 15"
Details
- Item
- Travel/Luggage Case
- Color
- Brown
- Material
- Cowhide Leather
- Closure Type
- Zipper
- Includes
- Wheel and Handle System, Sleeve, Shoulder Strap
- Features
- Checkpoint Friendly; Weather Proof
- Holds
- Cell Phone, Tablet, Accessories, Notebook, Business Card, Pen, Travel Essential, Notepad, Key
- Type
- Briefcase
- Application
- Travel Essential
- Body Style
- Briefcase
- Series
- W
- Construction
- Fabric Interior
- Carrying Options
- Shoulder Strap
- Gender
- Female
- Interior Material
- Fabric
- Durability
- Weather Proof
Description
Features
- Patented 2 in 1 Removable Wheel and Handle System
- Fly-Through Checkpoint-Friendly design with secure, removable padded sleeve that fits laptops up to 15.5"
- Flapover front pocket with key lock for added security
- Main compartment divided by secure zipper pocket
- Interior organizer section for business cards, pens, keys, cell phones and notepads
- Interior zipper pocket
- Includes Tablet Pocket
- Limited Lifetime
- Made in Thailand
- Leather shoulder strap
- Orange, green, blue, and pink cases are trimmed in sand
- We recommend using Lexol-pH as a nonalkaline cleanser and Lexol Leather Conditioner and Preservative to maintain the strength, beauty, utility and flexibility of Mcklein leathers old and new and to restore resiliency.
- Color: Brown
- Size: 15.6 in.
- Material: Top Grain Leather
- Handle Length: 5 in.
- Weather Proof Cover: Weather proof
- Laptop Compartment Size: 2" H x 10" W x 14" L
- Telescopic Handle Length: 40"
- Device Fit: Up To 15.6
- Adjustable Strap Length: 16" - 18"
- Checkpoint Friendly: CheckPoint Friendly
- Laptop Protection Type: Removable case
- Piggy Back Attachment Type: Smart Strap
- Laptop Protection: Yes
- Tablet Pocket: Tablet Pocket
- Dimension: 13.25" H x 6" W x 17" L
- Weight: 9.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.