Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series

  • Mfr # 80466

  • Zoro # G103963971


product price:  $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80466
Zoro #
G103963971
UPC #
642154804662
Country of Origin
China

Description

This briefcase has a small twist to it, so forget the old stiff handle. The Coughlin V Series a more commutable handle. It also has 1" of additional space to store a bit more of important files or paperwork. It's equipped with the classic three-digit combination lock for extra security. Set the briefcase down and don't bother worrying about whether it'll stay up, the protective feet on the bottom will keep all your documents organized and upright.

Features
  • Slim and classic attache briefcase is great for everyday use
  • Made of top-grain cowhide leather in burgundy color with gold-finished hardware
  • Equipped with a comfortable top carry handle
  • Features a tablet pocket
  • Boasts a classic three-digit combination lock for extra security
  • Protective feet keep the case from falling over
Specifications
  • Size: 18 x 4.5 x 13 in.
  • Material: Top Grain Cowhide Leather
  • Series: V Series
  • Color: Burgundy
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.