Mcklein USA 80476 4.5 in. Harper Leather Expandable Attach Briefcase; Burgundy - V Series

  • Mfr # 80476

  • Zoro # G003963811


product price:  $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80476
Zoro #
G003963811
UPC #
642154804761
Country of Origin
China

Description

A vintage design that keeps life simple for you. The slim and minimalistic design all the essentials for the office in a sleek d to leave an impression when it counts. The Harper V Series includes a three-digit lock to keep what's important safe no matter where you are.

Features
  • Slim and classic attache briefcase is great for everyday use
  • Made of top-grain cowhide leather in burgundy color with gold-finished hardware
  • Equipped with a comfortable top carry handle
  • Features a tablet pocket
  • Boasts a classic three-digit combination lock for extra security
  • Protective feet keep the case from falling over
Specifications
  • Size: 18 x 4.5 x 13 in.
  • Material: Top Grain Cowhide Leather
  • Series: V Series
  • Color: Burgundy
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.