This item is Discontinued.

Mcr Safety 10-1/2" Chemical Resistant Gloves, Nitrile, XL, 12PK 9785XL

10-1/2" Chemical Resistant Gloves, Nitrile, XL, 12PK (Discontinued)

  • Mfr # 9785XL
  • Zoro # G3313156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9785XL
Zoro #
G3313156
UPC #
30451439785401
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
10-1/2"
Glove Thickness
18.00 mil
Length
10-1/2"

Details

Item
Chemical Resistant Gloves
Color
Blue
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Application
Food, Oil and Gas Industry
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.