Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 6200SJ
Zoro # G3885071
original price:
$6.19
9% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Texture Location Palm and Fingers
- Application Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
- Glove Thickness 59 mil
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # 6200SJ
- Zoro # G3885071
- UPC # 30451436200983
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Details
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 59 mil, 10 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 500 PK (50601)
- TINGLEY Pant, Breathable Waterproof, L, Black (P27113)
- FIRST AID ONLY Eye Cup, Sterile, Clear, Plastic (7-111)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647RB)
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6700F)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 9, 1 PR (08-352)
- Mcr Safety Gloves & Hand Protection