Shop All Chemical Resistant Gloves
Mcr Safety
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6100
Zoro # G4122721
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Light Chemical
- Glove Texture Location Smooth
- Application Agriculture, Farming, Janitorial, Landscaping, Sanitation
- Standards EN388 4111
- Glove Thickness 35.0 mil
Product Information
- Brand Mcr Safety
- MFR # 6100
- Zoro # G4122721
- UPC # 045143061006
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Details
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388 4111, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (DSG-ENG-01-XL)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 2000 X 1200 mm -THICKNESS 0, 3 MM (79804)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN RED (03-500-36)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 2XL, 12PK (5401S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6912XL)
- MCR SAFETY Chemical Resistant Glove, S, Orange, PR (N2658HVOS)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- Mcr Safety Gloves & Hand Protection