Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, 3XL, 1 PR
Mfr # 6632XXXL
Zoro # G3106437
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Processing
- ANSI/ISEA Abrasion Level Not Tested
- Color Blue
- Glove Texture Location Fully
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Mcr Safety
- MFR # 6632XXXL
- Zoro # G3106437
- UPC # 30451431368893
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 3XL |
Details
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Knit, Glove Size 3XL, Color Blue, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Gray. Retail Package. (2808-G)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- RADIANS Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, XL, Green, SV6G2XL (SV6GXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, M, 1 PR (6632M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6632L)
- MCR SAFETY Chemical Resistant Gloves, PVC, L, 11-1/2"L (6710F)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5350XL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- Mcr Safety Gloves & Hand Protection