Shop All Chemical Resistant Gloves
Mcr Safety
18" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6528S
Zoro # G4122119
original price:
$43.29
2% off
new price: $42.19
/pk 12, $3.52/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 18 in
- Resists Chemicals
- Color Black
- Special Features Double Dip PVC
- Supported / Unsupported Supported
Product Information
- Brand Mcr Safety
- MFR # 6528S
- Zoro # G4122119
- UPC # 30451436528155
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 18 in |
Glove Size | L |
Details
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 18 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Supported, Resists Chemicals, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SK-XL111)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- OCCUNOMIX Watch Cover, PK12 (561)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5250XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6700F)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, M, 1 PR (MG9796M)
- Mcr Safety Gloves & Hand Protection