Shop MCR SAFETY
See all product information
Create Account
181540 Head Gear/Face Shield Visor, 8" x 15-1/2", Clear, Polycarbonate
- Mfr # 181540
- Zoro # G402593442
product price:Â
$
8.79
/ea
Sold in multiples of 3 for
$26.37
Key Features
Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Visor Thickness
0.040
Standards
Z87+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 181540
- Zoro #
- G402593442
- UPC #
- 766868893740
- Country of Origin
- Malaysia
- Color
- Clear
- Material
- Polycarbonate
- Visor Material
- Polycarbonate
- Standards
- Z87+
- Primary Lens Color
- Clear
Dimensions
- Visor Thickness
- 0.040
Description
MCR SAFETY 181540 HEAD GEAR/FACE SHIELD VISOR, 8" X 15-1/2", CLEAR, POLYCARBONATE VISOR MEASURES 8" X 15-1/2". CONSTRUCTED FROM CLEAR POLYCARBONATE MATERIAL. MEETS CAN/CSA Z94.3 STANDARDS.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.