Shop MCR SAFETY
See all product information
Create Account
200CX3 Classic Rain Coat, 3X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow
- Mfr # 200CX3
- Zoro # G402568617
product price:Â
$
31.35
/ea
Sold in multiples of 2 for
$62.70
Key Features
Color
Yellow
Material
PVC/Polyester
Closure Type
Snaps
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200CX3
- Zoro #
- G402568617
- UPC #
- 45143200368
- Country of Origin
- China
- Color
- Yellow
- Material
- PVC/Polyester
- Closure Type
- Snaps
- Number of Outside Pockets
- 2
Dimensions
- Size
- 3X
Description
MCR SAFETY 200CX3 CLASSIC RAIN COAT, .35MM, PVC/POLYESTER, DETACHABLE HOOD, YELLOW, 3X-LARGE THE CLASSIC SERIES MATERIAL IS THE MOST POPULAR IN THE INDUSTRY. IT COMBINES THE STRENGTH AND WATERPROOF QUALITIES OF PVC WITH THE DURABILITY OF A POLYESTER BACKING. THE 200C YELLOW 49" COAT FEATURES A SNAP FRONT, TAKE UP SNAPS AT THE WRISTS, DETACHABLE HOOD WITH DRAWSTRING, AND 2 PATCH POCKETS. COME BACK TO THE CLASSICS FOR YOUR PROTECTIVE WEAR NEEDS. FEATURES:
- 35 MM PVC ON POLYESTER COAT, YELLOW DETACHABLE HOOD WITH DRAWSTRING ROUNDED COLLAR OF SAME MATERIAL 2 PATCH POCKETS ON THE FRONT CAPE VENTILATED BACK, UNDERARM AIR VENTS APPLICATIONS: AGRICULTURE, CARPENTRY, CONSTRUCTION, FARMING, FISHERIES, LANDSCAPING, SANITATION.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.