3-Piece Rainsuit with Detachable Hood, PVC, 0.1 mil Thick, Detachable, Orange, 3XL
Mfr # O503X3
Zoro # G3596866
product price:Â $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Color
Orange
Size
3XL
Material
PVC
Inseam
31 1/2 in
Fits Waist Size
54 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O503X3
Zoro #
G3596866
UPC #
45143450367
Country of Origin
China
Dimensions
Size
3XL
Fits Waist Size
54 in
Thickness
0.1 mil
Jacket Length
34 in
Fits Chest Size
63 in
Details
Item
3-Piece Rainsuit with Detachable Hood
Color
Orange
Material
PVC
Inseam
31 1/2 in
Hood Style
Detachable
Features
0.1mm Thickness
Closure Type
Snaps
Hood Included
Yes
Rainwear ANSI Class
Unrated
Liner Material
PVC
Seam Style
Sealed
Number of Pockets (Inside)
0
Rainwear Ankle Style
Snap
Rainwear Cuff Style
Snap
Number of Pockets (Outside)
0
Gender
Unisex
High-Visibility
No
Includes Hood
Yes
Description
3-Piece Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, High-Visibility No, Size 3XL, Jacket Length 34 in, Style 3 Piece Rain Suit with Jacket/Pants, Lining Material PVC, Thickness 0.1 mil, Includes Hood Yes, Inseam 31 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.