Shop MCR SAFETY
See all product information
Create Account
3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large
- Mfr # 3211XL
- Zoro # G902539698
product price:Â
$
29.79
/ea
Sold in multiples of 2 for
$59.58
Key Features
Color
Beige
Leather Grade
Select
Thumb Style
Keystone
Glove Back Material
Leather
Glove Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3211XL
- Zoro #
- G902539698
- UPC #
- 45143321148
- Country of Origin
- China
- Color
- Beige
- Leather Grade
- Select
- Thumb Style
- Keystone
- Glove Back Material
- Leather
- Glove Liner Material
- Unlined
- Palm Material
- Leather
Dimensions
- Glove Size
- XL
Description
MCR SAFETY 3211XL LEATHER DRIVERS GLOVES, UNLINED SELECT GRAIN COW LEATHER, X-LARGE FROM WRANGLIN' TO BUILDIN', THESE GLOVES ARE TOUGH FOR THE JOB!! COWHIDE IS THE MOST COMMONLY USED LEATHER DUE TO AVAILABILITY. CHARACTERISTICS INCLUDE A GOOD BALANCE BETWEEN ABRASION RESISTANCE, DEXTERITY, DURABILITY AND COMFORT. THE 3211 DRIVERS GLOVES FEATURE; UNLINED SELECT COW GRAIN LEATHER, SHIRRED ELASTIC BACK, COTTON HEMMED, AND A KEYSTONE THUMB PATTERN.
- SELECT GRADE GRAIN COWHIDE KEYSTONE THUMB SHIRRED ELASTIC BACK COLOR-CODED HEM TO IDENTIFY SIZE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.