3215L Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large - Pkg Qty 12
- Mfr # 3215L
- Zoro # G204948631
product price:Â
$
210.99
/pk of 12, $17.58/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Beige
Material
Leather
Leather Grade
Select
Thumb Style
Keystone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3215L
- Zoro #
- G204948631
- UPC #
- 30451433215379
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Beige
- Material
- Leather
- Leather Grade
- Select
- Thumb Style
- Keystone
- Glove Back Material
- Grain Leather
- Glove Liner Material
- Unlined
- Glove Cut
- Grain
- Palm Material
- Grain Leather
Description
MCR SAFETY 3215L LEATHER DRIVERS GLOVES, UNLINED SELECT GRAIN COW LEATHER, LARGE FROM WRANGLIN' TO BUILDIN', THESE GLOVES ARE TOUGH FOR THE JOB!! COWHIDE IS THE MOST COMMONLY USED LEATHER DUE TO AVAILABILITY. CHARACTERISTICS INCLUDE A GOOD BALANCE BETWEEN ABRASION RESISTANCE, DEXTERITY, DURABILITY AND COMFORT. THE 3211 DRIVERS GLOVES FEATURE; UNLINED SELECT COW GRAIN LEATHER, SHIRRED ELASTIC BACK, COTTON HEMMED, AND A KEYSTONE THUMB PATTERN.
- SELECT GRADE GRAIN COWHIDE KEYSTONE THUMB SHIRRED ELASTIC BACK COLOR-CODED HEM TO IDENTIFY SIZE
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.