This item is Discontinued.

Mcr Safety .35mm Limited Flammability PVC/Polyester 60" Rider Coat, Detachable Hood, Silver Reflective FR267CRX2

.35mm Limited Flammability PVC/Polyester 60" Rider Coat, Detachable Hood, Silver Reflective (Discontinued)

  • Mfr # FR267CRX2
  • Zoro # G204421790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR267CRX2
Zoro #
G204421790
UPC #
-
Country of Origin
Unknown

Description

The Classic Plus Series Material is The most popular in The Industry. It combines The strength and waterproof qualities of PVC with The durability of a polyester backing. The FR267CR black Rider Coat is 60 inches in length, features a detachable hood, snap front and take up snaps at The wrists. It also features 3 silver reflective stripes around The torso and dual reflective stripes around each sleeve. It has a corduroy lined collar for comfort and a cape ventilated back for air flow. Coat splits in The back and can snap around each leg to form chaps. Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire. For more information on Limited Flammability, Click Here.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.