Mcr Safety
.35Mm Neoprene Nylon Apron
Mfr # 800S4P
Zoro # G0628069
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Neoprene/Nylon
- Width 35"
- Thickness 0.35 mm
- Closure Type Neck Strap; Waist Tie/Side Strip
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss (271792)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- UNCOMMON THREADS 3106-Metro Bistro Indigo Denim (3106-76W1)
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- ANSELL Vinyl Coat Apron, Blue, X-Large (56-910)
- Mcr Safety Workwear and Protective Clothing