4890 Welding Leather Glove, Slip-On Cuff, Wing Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 4890M

  • Zoro # G8273836


product price:  $19.19
/pr

Key Features

Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Slip-On
Glove Back Material
Goatskin
Palm Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4890M
Zoro #
G8273836
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
2.5 in

Details

Item
Welding Leather Glove
Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Slip-On
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Wing
Series
4890
Glove Liner Material
Unlined
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, TIG
Color
Brown, White
Leather Palm Process
Grain
Glove Cut
Gunn
ANSI/ISEA Puncture Force
20 N
Cuff Color
Brown
Standards
ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ANSI/ISEA 105:2016, EN388
Brand and Series
MCR Safety 4890
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Insulated
No
Leather Color
Brown/White
Glove Back Color
Brown/White
ANSI/ISEA Abrasion Cycles
1000
Glove Materials
Goatskin
Leather Grade
Premium
Leather Glove Style
Work
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right

Description

Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Brown, White, Cuff Material Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.