Shop MCR SAFETY

4890 Welding Leather Glove, Slip-On Cuff, Wing Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 4890XL
  • Zoro # G8274947

product price: 
$
19.19
/pr

Key Features

Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Slip-On
Glove Back Material
Goatskin
Palm Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4890XL
Zoro #
G8274947
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
2.5 in

Details

Item
Welding Leather Glove
Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Slip-On
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Wing
Series
4890
Glove Liner Material
Unlined
Color
Brown, White
Welding Glove Application
MIG, TIG
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Cut
Gunn
Glove Materials
Goatskin
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Abrasion Cycles
1000
Leather Glove Style
Work
Glove Construction
Cut and Sewn
Brand and Series
MCR Safety 4890
Insulated
No
Glove Back Color
Brown/White
Standards
ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ANSI/ISEA 105:2016, EN388
Glove Hand Style
Left and Right
Cuff Color
Brown
ANSI/ISEA Abrasion Level
3
Leather Grade
Premium
ANSI/ISEA Puncture Level
2
Leather Color
Brown/White
Wire Color
Brown, White

Description

Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Wing, Glove Cut Gunn, Glove Size XL, Color Brown, White, Cuff Material Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.