4955H Welding Leather Glove, Gauntlet Cuff, Wing Thumb, Premium Cowhide, XL, 12 PK

  • Mfr # 4955HXL

  • Zoro # G8262688


product price:  $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Cuff Material
Leather
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4955HXL
Zoro #
G8262688
UPC #
-
Country of Origin
India

Dimensions

Glove Size
XL
Cuff Length
4 in

Details

Item
Welding Leather Glove
Cuff Material
Leather
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Wing
Series
4955H
Glove Liner Material
Aramid
Welding Glove Application
Stick
Color
Beige, Brown
Glove Cut
Gunn - Full Back
Leather Palm Process
Grain
Leather Grade
Premium
ANSI/ISEA Puncture Level
3
Cuff Color
Brown
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Puncture Force
60 N
Glove Materials
Cowhide
Insulated
No
Glove Hand Style
Left and Right
Brand and Series
MCR Safety 4955H
ANSI/ISEA Abrasion Cycles
3000
Glove Back Color
Beige
Glove Construction
Cut and Sewn
Leather Glove Style
Work
Standards
ANSI/ISEA 105:2016, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388
ANSI/ISEA Cut Level
A4
Max. Temp.
392 Degrees F
Leather Color
Beige/Russet
ANSI/ISEA Abrasion Level
4

Description

Welding Leather Glove, Welding Glove Application Stick, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Beige, Brown, Cuff Material Leather, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.