49751 Welding Leather Glove, Gauntlet Cuff, Straight Thumb, Premium Elkskin, XL, 12 PK

  • Mfr # 49751XL

  • Zoro # G8245888


product price:  $193.99
/pk 12, $16.17/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Cuff Material
Elkskin
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cotton, Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49751XL
Zoro #
G8245888
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
5 in

Details

Item
Welding Leather Glove
Cuff Material
Elkskin
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cotton, Foam
Palm Material
Elkskin
Thumb Style
Straight
Series
49751
Glove Liner Material
Unlined
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, TIG
Color
Gray, Gold
Leather Palm Process
Grain
Glove Materials
Elkskin
Leather Color
Gold/Gray
Max. Temp.
608 Degrees F
Glove Construction
Cut and Sewn
Leather Grade
Premium
Glove Hand Style
Left and Right
Reinforcement Coverage
Reinforced Thumb
Leather Glove Style
Work
Standards
ANSI/ISEA 105:2016, ASTM F1060-18
Cuff Color
Gray
Insulated
No
Glove Back Color
Gold
Brand and Series
MCR Safety 49751

Description

Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Cotton, Foam, Thumb Style Straight, Glove Size XL, Color Gray, Gold, Cuff Material Elkskin, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.