Shop MCR SAFETY
See all product information
Create Account
5090B Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Blue, L, 1 PR
- Mfr # 5090B
- Zoro # G3105131
product price:Â
$
1.45
/pr
Sold in multiples of 12Â prs for
$17.40
Key Features
Color
Blue
Size
L
Glove Size
L
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5090B
- Zoro #
- G3105131
- UPC #
- 045143509003
- Country of Origin
- Sri Lanka
Dimensions
- Size
- L
- Glove Size
- L
- Glove Length
- 12 in
- Glove Thickness
- 18 mil
- Length
- 12"
- Bottle Size
- L
- Size - Alpha
- L
Description
Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size L, Color Blue, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.