Shop MCR SAFETY
See all product information
Create Account
5250 Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 15 mil, Yellow, S, 1 PR
- Mfr # 5250S
- Zoro # G3312550
product price:Â
$
1.55
/pr
Key Features
Color
Yellow
Size
S
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
15 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Glove Size
- S
- Glove Length
- 12 in
- Glove Thickness
- 15 mil
- Length
- 12"
- Size - Numeric
- 7 1/2
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 15 mil, 12 in, Cuff Scallop, Lining Flock, Glove Size S, Color Yellow, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.