5300 Chemical Resistant Gloves, Nitrile, 13 in L, 8 mil, Blue, S, 1 PR

  • Mfr # 5300S

  • Zoro # G3105098


product price:  $2.19
/pr

Key Features

Color
Blue
Size
S
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300S
Zoro #
G3105098
UPC #
045143530014
Country of Origin
Sri Lanka

Dimensions

Size
S
Glove Size
S
Glove Length
13 in
Glove Thickness
8 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Diamond
Series
5300
Resists
Abrasion, Chemicals, Oils
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Application
Canning, Dairy, Food Processing, Cafeteria, Laboratory Technician, Janitorial
ANSI/ISEA Abrasion Level
Not Tested
Biodegradable
Non-Biodegradable
Silicone-Free
Silicone-Free
Accelerator Free
Contains Accelerators
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
Triple Layer
Triple Layer Not Included
Brand and Series
MCR Safety 5300
Chlorinated/Non Chlorinated
Non-Chlorinated
Sterile/Non-Sterile
Non-Sterile
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Not Rated
Insulated
Not Insulated

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size S, Color Blue, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.