953 Mechanics Gloves, Synthetic Leather Palm, Spandex Back, XL, Black/Gray/High-Visibility Lime

  • Mfr # 953XL

  • Zoro # G3634229


product price:  $14.75
/pr

Key Features

Color
Black/Gray/High-Visibility Lime
Cuff Style
Shirred Slip-On
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
953XL
Zoro #
G3634229
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black/Gray/High-Visibility Lime
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Palm Construction
Single Layer Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, EN388
ANSI/ISEA Puncture Force
42.37 N
ANSI/ISEA Cut Level
A1
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Glove Coating Coverage
Uncoated
Glove Hand Style
Left and Right
Brand and Series
MCR Safety 953
Series
953
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Abrasion Cycles
1,000
Glove Materials
Synthetic
Touchscreen Compatible
Yes
Glove Back Material
Spandex(R)
Glove Liner Material
Unlined
Reflective Backing
Yes
Includes Double Palm
No
ANSI/ISEA Cut Load
446 g
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Glove Coating Material
Uncoated
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Hand Protection Style
Glove
Glove Back Color
Lime
Leather Grade
Premium
Oil-Resistant
No
Pairs per Package
1
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, ASTM 3884-09, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.