98, Safety Glasses Uncoated, Clear Lens, Frameless, Wraparound, XL, 1 PR

  • Mfr # 9800XLB

  • Zoro # G416245115


product price:  $4.39
/pr
Sold in multiples of 12 for $52.68

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9800XLB
Zoro #
G416245115
UPC #
766868980037
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
XL

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
98
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Dielectric Protection
Yes
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Spatula
Arm Color
Clear
Arm Material
Polycarbonate
Nose Bridge Material
Polycarbonate
Frame Features
Dielectric
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.