Shop MCR SAFETY

Reaper RP2, Safety Glasses, MAX6 Anti-Fog, Gray Lens, Black Frame, Full-Frame, 1 PR

  • Mfr # RP212PF
  • Zoro # G916244816

product price: 
$
12.15
/pr
Sold in multiples of 12 prs for $145.80

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP212PF
Zoro #
G916244816
UPC #
766868545984
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Reaper RP2
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Arm Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Non-Slip, Soft
Arm Tip Type
Bayonet
Eye Socket Lining Material
Foam
Padding Location
Nose Bridge
Gender
Unisex
Lining Location
Eye Socket
Arm Color
Black/Gray
Frame Features
Vented
UV Protection
99.9% UVA/UVB
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
For Small Heads Designation
Not Rated for Small Heads

Dimensions

Eyewear Size
Universal

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.