98, Safety Glasses, Uncoated, Polycarbonate Lens, Clear Frame, Frameless
Mfr # 9800XLD
Zoro # G516245053
product price: $3.15
/eaSold in multiples of 12 for $37.80
Key Features
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9800XLD
Zoro #
G516245053
UPC #
766868980143
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
XL
Details
Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
98
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Polycarbonate
Arm Tip Type
Spatula
Arm Color
Clear
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Dielectric Protection
Yes
Frame Features
Dielectric
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.