Mcr Safety

Anti-Fog, Scratch Resistant Safety Glass with Cord, Clear Polycarbonate Lens


product price: $10.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Polarized Lens Coating No
  • Series Memphis
  • Gender Universal
  • Photochromatic Lens No
  • Arm Color Black
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Anti-Fog, Scratch Resistant Safety Glass with Cord
Includes Polarized Lens Coating No
Series Memphis
Gender Universal
Photochromatic Lens No
Arm Color Black
Frame Style Wraparound
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Scratch-Resistant Lens Coating Yes
Frame Type Half-Frame
X-Ray Detectable No
Includes No Lens Coatings No
Includes Eye Socket Lining No
Includes Cord
Welding Shade Designation Not Rated for Welding Use
Lens Color Clear
Arm Tip Type Non-Adjustable
Includes Anti-Static Lens Coating No
Includes Brow Lining No
Metal Detectable No
Standards ANSI Z87+, ISO 12312-1
Includes Padded Nose Piece Yes
Includes Padded Arms No
Includes Anti-Fog Lens Coating Yes
Frame Material Nylon
Frame Color Black
Lens Coating Anti-Scratch
Lens Material Polycarbonate

Description

Anti-Fog, Scratch Resistant Safety Glass with Cord, Series Memphis, Gender Universal, Lens Color Clear, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.