Arm Protection Gloves, X-Large, ANSI Heat Level: 2, White, Slip-On/Open Cuff

  • Mfr # 3313XL

  • Zoro # G416312428


product price:  $5.69
/ea
Sold in multiples of 120 for $682.80

Key Features

Size
X-Large
Cuff Style
Slip On, Open
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3313XL
Zoro #
G416312428
UPC #
-
Country of Origin
United States

Dimensions

Size
X-Large

Details

Item
Arm Protection Gloves
Cuff Style
Slip On, Open
Color
White

Description

MCR Safety gloves, arm protection, X-Large size, grain leather palm, white, standard finger/keystone thumb style, slip-on/open cuff, ANSI heat level: 2.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.