BD1, Safety Glasses, MAX6 Anti-Fog, Nylon Lens, Gun Metal Frame, Frameless

  • Mfr # BD112PF

  • Zoro # G1952730


product price:  $11.15
/ea

Key Features

Lens Color
Nylon
Frame Type
Frameless
Frame Color
Gun Metal
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD112PF
Zoro #
G1952730
UPC #
00626509374574
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Nylon
Frame Type
Frameless
Frame Color
Gun Metal
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
BD1
Standards
ANSI Z87.1-2015
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Visible Luminous Transmission
0.13
Features
Dielectric
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
Yes
Arm Material
Nylon
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Arms
Yes
Arm Tip Type
Wraparound
Includes No Lens Coatings
No
Arm Color
Charcoal/Gray
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
No
Visible Light Scale Protection
L3, L4, L5, L6, L7
Nose Bridge Material
TPR
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
Yes
Hinge Type
Barrel
Application
General Purpose
Temple Tip Features
Contoured
Frame Features
Dielectric
Padding Location
Nose Bridge, Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series BD1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gun Metal Gray, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.