Shop All Safety Glasses
Mcr Safety
Bearkat Magnifier Eyewear, w/ 1.5 Dioper, Padded Temple, Clear
Mfr # MCSBKH15
Zoro # G101833573
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Material Polycarbonate
- Standards ANSI
- Features Wraparound Lens; Scratch Resistant; Diopter Lens
- Arm Color Clear
Product Information
- Brand Mcr Safety
- MFR # MCSBKH15
- Zoro # G101833573
- UPC # 766868481152
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Description
Magnifier eyewear features a 1.5 diopter, clear lens that is scratch-resistant and filters 99 percent of UV radiation. One-piece wraparound lens will not obstruct your vision. The tight fit allows you maximum safety and almost zero percent of your vision outside lens view. Comfort is enhanced by the flexible temples. Nonslip, rubber head grips on the temples are notched and ready for a clip-on breakaway cord (sold separately). Total orbital seal provides superior protection for people needing magnifying lens. Evenly balanced polycarbonate lens features a Duramass scratch-resistant coating. Eyewear meets or exceeds ANSI Z87.1 safety standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3" Stencil Set (847027)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- PIP Electrical Rated Gloves, Class 00, Sz10, PR (150-00-14/10)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL410)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Anti-Fog (140CAF)
- Mcr Safety Safety Glasses