This item is Discontinued.

Mcr Safety Big Buck Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, L, 12 PK 4901L

Big Buck Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, L, 12 PK (Discontinued)

  • Mfr # 4901L
  • Zoro # G1195988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4901L
Zoro #
G1195988
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Cuff Length
4.5 in
Glove Length
12-1/4"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
Big Buck
Glove Liner Material
Fleece/Foam
Welding Glove Application
MIG, TIG
Stitching Material
Kevlar(R)
Design
Standard
Glove Cut
Gunn
Color
Beige
Lining Material
Fleece
Includes ID Panel
No
Oil Resistant
No
Glove Construction
Cut and Sewn
Leather Grade
Premium
Waterproof
No
Glove Materials
Cowhide
Includes Glide Patch
No
Glove Back Color
Beige
Includes Red Palm
No
Leather Palm Process
Grain
Rope Channel Reinforcement
No
Includes Padded Palm
No
Water Resistant
No
Leather Glove Style
Work
Glove Insulation Material
Fleece
Leather Color
Beige
Thumb Sweat Wipe
No
Reflective Backing
No
Leather Glove Liner Type
Fleece/Foam Liner
Includes Pull Strap
No
Glove Hand Style
Left and Right
Includes Double Palm
No
Includes Pinch Point Protection
No
Insulated
No
Touchscreen Compatible
No
Brand and Series
MCR Safety Big Buck 4901
Cuff Color
Tan
ANSI/ISEA Abrasion Level
Not Tested
High-Visibility
No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12 1/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Tan, Cuff Material Deerskin, Design Standard, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.