BK1, Reader Safety Glasses, Anti-Scratch, Clear Lens, Frameless, Frameless
Mfr # BKH10
Zoro # G016245072
product price: $4.59
/prSold in multiples of 12 for $55.08
Key Features
Lens Coating
Anti-Scratch
Frame Style
Frameless
Lens Color
Clear
Series
BK1
Frame Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKH10
Zoro #
G016245072
UPC #
766868481107
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Reader Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Scratch
Frame Style
Frameless
Lens Color
Clear
Series
BK1
Frame Color
Clear
Standards
ANSI/ISEA Z87.1 2020, CSA Z94.3, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Arm Tip Type
Bayonet
Lens Material
Polycarbonate
Temple Tip Features
Flexible
Arm Color
Black/Clear
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Included
Nose Bridge Material
Polycarbonate
Frame Type
Frameless
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
UV Protection
99.90%
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.