BL1, Safety Glasses, UV-AF Anti-Fog, Polycarbonate Lens, Black Frame, Frameless, 1 PR

  • Mfr # BL110AF

  • Zoro # G916245103


product price:  $2.45
/pr
Sold in multiples of 12 for $29.40

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
UV-AF Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL110AF
Zoro #
G916245103
UPC #
766868544284
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
UV-AF Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
BL1
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Lining Location
Brow
Ultra-Violet Scale Protection Designation
U6
Arm Color
Black
Nose Bridge Material
TPR
Arm Tip Type
Bayonet
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Gender
Unisex
Brow Lining Material
Polycarbonate
Dielectric Protection
Yes
Padding Location
Nose Bridge
Frame Features
Dielectric
For Small Heads Designation
Not Rated for Small Heads
Features
Dielectric

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.