Hulk HK5, Safety Glasses, Duramass Hard Coat, Gray Lens, Black/High-Visibility Yellow Frame, 1 PR
- Mfr # HK512
- Zoro # G716244979
product price:Â
$
4.25
/pr
Sold in multiples of 12Â prs for
$51.00
Key Features
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black/High-Visibility Yellow
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK512
- Zoro #
- G716244979
- UPC #
- 766868548602
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Black/High-Visibility Yellow
- Lens Coating
- Duramass Hard Coat
- Lens Material
- Polycarbonate
- Series
- Hulk HK5
- Standards
- ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
- Ultra-Violet Scale Protection Designation
- U6
- Nose Bridge Material
- Polycarbonate
- Arm Color
- Black/High-Visibility Yellow
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Arm Material
- TPR
- Arm Tip Type
- Bayonet
- For Small Heads Designation
- Not Rated for Small Heads
Dimensions
- Eyewear Size
- Universal
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.