Shop MCR SAFETY
See all product information
Create Account
Blue/Gray, L, 12 PK
Mfr # 96731L
Zoro # G501859937
product price:
$
41.74
/pk 12, $3.48/ea
Key Features
Glove Size
L
Color
Blue/Gray
Glove Style
Work
Fabric Weight
13 lbs
Thickness
13 gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96731L
- Zoro #
- G501859937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 13 gauge
Details
- Color
- Blue/Gray
- Glove Style
- Work
- Fabric Weight
- 13 lbs
- Cuff Style
- Knit
- Item
- Coated Work Gloves
- ANSI/ISEA Puncture Level
- Level 2
- ANSI/ISEA Abrasion Level
- Level 3
- Glove Coating Coverage
- Palm and Fingertips
- Glove Coating Material
- Latex
- Glove Materials
- Nylon
Description
Multipurpose work gloves provide durable strength and grip, without compromising breathability. Gray nylon shell offers added comfort and flexibility. Blue foam latex-dipped palm and fingertips maintain a solid grip in both wet and dry environments. Ideal for small parts handling where tactile sensitivity and dexterity are important.
- • Blue foam latex-dipped palm and fingers.
- • 100% gray nylon shell.
- • Ideal for small parts handling where tactile sensitivity and dexterity are important.