Checklite(R) CL5 Reader Safety Glasses, Gray Wraparound Frame, 2.5 Diopter, Gray Lens, Universal

  • Mfr # CL5H25GPF

  • Zoro # G507963515


product price:  $9.85
/ea

Key Features

Diopter Strength
2.5
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
Checklite(R) CL5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5H25GPF
Zoro #
G507963515
UPC #
766868546622
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
Checklite(R) CL5
Frame Color
Gray
Polarized Lens
No
Standards
ANSI, ISO
Photochromatic Lens
No
Brow Lining Material
Foam
Lens Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
X-Ray Detectable
No
Foam Lined
Yes
Visible Luminous Transmission
0.13
Includes No Lens Coatings
No
Frame Material
Polycarbonate
Eye Socket Lining Material
Foam
Metal Detectable
No
Ultra-Violet Scale Protection Designation
U6
Gender
Unisex
Nose Bridge Material
Polycarbonate
Includes Eye Socket Lining
Yes
Includes Brow Lining
Yes
Application
General Purpose
Arm Material
Polycarbonate
Includes Padded Nose Piece
No
Adjustable Nose Piece
No
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Dielectric Protection
No
Arm Color
Smoke
Includes Padded Arms
No
Arm Tip Type
Wraparound
Includes Anti-Static Lens Coating
No
Hinge Type
Barrel
Frame Type
Half-Frame
Visible Light Scale Protection
L3
Includes Scratch-Resistant Lens Coating
Yes
Diopter Location
Bottom
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Lining Location
Brow, Eye Socket
Lens Function
Bifocal
Includes Reader Lens
Reader Lens Included
UV Protection
100%

Description

Safety Glasses, Series Checklite(R) CL5, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.