Chemical Resistant Gloves, Natural Rubber Latex, 11 in L, 23.0 mil, Yellow, S, 12 PK
- Mfr # 6832S
- Zoro # G4120999
product price:Â
$
55.19
/pk of 12, $4.60/ea
Key Features
Color
Yellow
Glove Size
S
Glove Materials
Natural Rubber Latex
Glove Length
11 in
Glove Thickness
23.0 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6832S
- Zoro #
- G4120999
- UPC #
- 045143683215
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- S
- Glove Length
- 11 in
- Glove Thickness
- 23.0 mil
- Length
- 11"
- Thickness
- Standard Weight
- Size- Alpha
- S
Details
- Item
- Chemical Resistant Gloves
- Color
- Yellow
- Glove Materials
- Natural Rubber Latex
- Latex-Free
- No
- Cuff Style
- Knit
- Standards
- EN388 4241
- Glove Liner Material
- Jersey
- Supported / Unsupported
- Supported
- Application
- Automotive Assembly, Farming, Landscaping, Construction, Sheet Meal Industry
- Resists
- Abrasion
- Special Features
- 3/4" Coating on back
- Glove Texture Location
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388 4241, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.