Shop EDGE EYEWEAR
See all product information
Create Account
Khor G2, Safety Glasses, Blue Lens, White Frame, Half-Frame, Polarized
- Mfr # TSDKAP248-G2
- Zoro # G010988609
product price:Â
$
32.79
/ea
Key Features
Lens Color
Blue
Frame Type
Half-Frame
Frame Color
White
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Eyewear Size
- M
- Temple-to-Temple Width
- 4 in
Description
Safety Glasses, Series Khor G2, Gender Unisex, Lens Color AP Blue, Lens Coating Not Applicable, Frame Color White, Eyewear Size M, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI Z87.1+, CSA Z94.3
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.