ChemTech, Disposable Gloves, 6 mil Palm, Nitrile/Neoprene/Latex, Powder-Free, XL, 1000 PK, Lilac

  • Mfr # 7036XL

  • Zoro # G511218526


product price:  $210.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Lilac
Material
Nitrile, Latex, Neoprene
Palm Thickness
6 mil
Cuff Style
Rolled
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7036XL
Zoro #
G511218526
UPC #
45143773541
Country of Origin
Sri Lanka

Dimensions

Size
XL
Palm Thickness
6 mil
Length
12 in

Details

Item
Disposable Gloves
Color
Lilac
Material
Nitrile, Latex, Neoprene
Cuff Style
Rolled
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
E374-1:2016 Chemicals Tested: J K L M P T
Series
ChemTech
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Application
Industrial / Food Service
Disposable Glove Grade
Industrial food grade

Description

NTR/NEO/LTX Dis Ind XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products