Classic 0.35mm PVCPoly Bib Overall W, 5XL, PVC/Polyester, 33-1/2" Inseam, 58" Waist, Yellow, 5XL

  • Mfr # 200BPX5

  • Zoro # G3597076


product price:  $9.25
/ea

Key Features

Color
Yellow
Size
5XL
Material
PVC/Polyester
Inseam
33-1/2"
Features
0.35mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200BPX5
Zoro #
G3597076
UPC #
45143200689
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
58"
Thickness
0.35 mm

Details

Item
Classic 0.35mm PVCPoly Bib Overall W,5XL
Color
Yellow
Material
PVC/Polyester
Inseam
33-1/2"
Features
0.35mm Thickness
Standards
ASTM F903
Gender
Unisex

Description

Classic 0.35mm PVCPoly Bib Overall W,5XL, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products