Zoro Homepage

Classic Plus .35Mm PVC Poly Coat Cor, 2XL

  • Mfr # 240CX2

  • Zoro # G3271637


product price: $11.39
/ea

Key Features

Color
Yellow
Material
PVC/Polyester
Gender
Unisex
Length
49"
Features
Detachable Hood with Drawstring; 0.35mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240CX2
Zoro #
G3271637
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
49"

Details

Item
Classic Plus 0.35mm PVCPoly Coat Cor,2XL
Color
Yellow
Material
PVC/Polyester
Gender
Unisex
Features
Detachable Hood with Drawstring; 0.35mm Thickness
Closure Type
Snap
Number of Outside Pockets
2

Description

Classic Plus 0.35mm PVCPoly Coat Cor,2XL, Size 2XL, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.