Zoro Homepage

Classic Plus .35Mm PVC Poly Coat Cor, L

  • Mfr # 240CL

  • Zoro # G3271576


product price: $11.39
/ea

Key Features

Size
L
Color
Yellow
Material
PVC/Polyester
Gender
Unisex
Length
49"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240CL
Zoro #
G3271576
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Length
49"
Thickness
0.35 mm

Details

Item
Classic Plus 0.35mm Pvc Poly Coat Cor,L
Color
Yellow
Material
PVC/Polyester
Gender
Unisex
Features
Detachable Hood with Drawstring; 0.35mm Thickness
Number of Outside Pockets
2
Closure Type
Snap

Description

Classic Plus 0.35mm Pvc Poly Coat Cor,L, Size L, Gender Unisex, Thickness 0.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.