Shop MCR SAFETY
See all product information
Create Account
Classic Raincoat with Detachable Hood, PVC/Polyester, .35mm, Waterproof, 48 in L, Yellow, 5XL
- Mfr # 200CX5
- Zoro # G3271661
product price:Â
$
11.79
/ea
Key Features
Size
5XL
Color
Yellow
Material
PVC/Polyester
Closure Type
Snap
Fabric Weight
2.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200CX5
- Zoro #
- G3271661
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 5XL
- Length
- 49"
- Thickness
- 0.35 mm
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
Details
- Item
- Classic 0.35mm PVCPoly 49 Coat Yello,5XL
- Color
- Yellow
- Material
- PVC/Polyester
- Closure Type
- Snap
- Fabric Weight
- 2.4 oz
- Gender
- Unisex
- Number of Outside Pockets
- 2
- Features
- Detachable Hood with Drawstring; 0.35mm Thickness
- ANSI Class
- Not Rated
- Seam Style
- Heat Welded
- Number of Inside Pockets
- 0
- Cuff Style
- Snap
Description
Classic 0.35mm PVCPoly 49 Coat Yello,5XL, Size 5XL, Gender Unisex
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.