Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Plus .35Mm PVC Poly Coat Fr, 5XL

  • Mfr # FR267CX5

  • Zoro # G0628166


product price: $26.02
/ea

Key Features

Color
Black
Material
PVC/Polyester
Gender
Unisex
Length
60"
Rainwear Size
5XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR267CX5
Zoro #
G0628166
UPC #
45143026784
Country of Origin
China

Dimensions

Size
5XL
Length
60"
Rainwear Size
5XL

Details

Item
Classic Plus 0.35mm Pvc Poly Coat Fr,5XL
Color
Black
Material
PVC/Polyester
Gender
Unisex
Features
0.35mm Thickness
Number of Outside Pockets
1
Closure Type
Snap

Description

Classic Plus 0.35mm Pvc Poly Coat Fr,5XL, Size 5XL, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.