Coated Gloves, Acrylic Terry/Nylon Lining, High-Visibility Yellow, XL ( 10 )

  • Mfr # N9690HVXL

  • Zoro # G3654813


product price:  $10.65
/pr

Key Features

Color
High-Visibility Yellow
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690HVXL
Zoro #
G3654813
UPC #
045143969289
Country of Origin
Pakistan

Dimensions

Size
XL ( 10 )
Glove Size
XL
Glove Length
11 in
Length
11 in
Thickness
15 ga
Size- Numeric
10

Details

Item
Coated Gloves
Color
High-Visibility Yellow
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Gauge
7, 15
Glove Coating Coverage
3/4
Standards
ANSI/ISEA 105:2016, EN388, EN 511 X2X
Resists
Abrasions, Cold Conditions
Cuff
Knit Wrist
Suggested Use Environment
Not Specified
Application
Cold Storage, Commercial Fishing, Frozen Food Packaging, Agriculture, Carpentry, Construction, Flagman, HVAC, Landscaping, Warehousing
Glove Coating Finish
Smooth
Coating Material
HPT
Coating Coverage
Full
Glove Coating Material
PVC
ANSI/ISEA Cut Level
A3
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Series
Ninja Ice
Latex-Free
No
Finger Coverage
Full Finger
Brand and Series
MCR Safety Ninja Ice N9690HV
Includes Pull Strap
No
Waterproof
No
ANSI/ISEA Abrasion Cycles
2,300
Min. Temp.
-22 Degrees F
Water Resistant
Yes
EN 388 Rating
3XX2
Max. Temp.
280 Degrees F
Glove Coating Cover
3/4
ANSI/ISEA Cut Load
1,000 g
Touchscreen Compatible
No
Glove Coating Color
Lime
Anti-Static
No
Glove Insulation Material
Acrylic
Glove Hand Style
Left and Right
Silicone-Free
No
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Force
53 N
Glove Liner Material
Acrylic
Low-Profile Impact Protection
No
Material
Nylon
Knit Material Color
Lime
Knit Material
Nylon
Double-Dipped
No
Glove Lining Material
Acrylic
Coating Type
Dipped
Maximum Temperature
280 Degrees F
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Palm Material
PVC FOAM SPONGE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN388, EN 511 X2X, Insulated Yes, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.