Coated Gloves, Cut Level 2 , Rough , XL 12 PK
Mfr # 96763APGXL
Zoro # G0622329
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
2
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96763APGXL
Zoro #
G0622329
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Thickness
13 gauge
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
ANSI/ISEA Cut Grams
729
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.